Abbotsford
mil290322

MILWAUKEE TOOL 2903-22 M18 FUEL™ 1/2-inch Drill/Driver Kit

Price $418.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2903-22

Description

The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill, delivering the capability to drill the largest holes at high speed into the densest materials. Our cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AutoStop™ Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. Our REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability and corrosion resistance.


Most PWRful DRL

Only 6.9" in length for access into tight spaces and reduced fatigue

Auto-Stop™ CNTRL Mode, Enhanced SFTY

POWERSTATE™ BRUless MOTR delivers the power to complete the widest range of applications of any drill driver

Fastest DRLing and Driving applications under load

Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event

1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention

MECH Clutch for consistency in driving a wide range of fasteners

Unmatched Performance with the most runtime in class with the XC5.0Ah batteries

All-MTL Gearcase for ultimate durability

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Drill/Driver Kit Type Cordless, Compact
Chuck Size 1/2 in Chuck Type Keyless
Torque Rating 1400 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 2100 r/min
Battery Capacity 5 Ah Housing Material Glass Filled Nylon/Metal
Handle Type Side Color Black/Red
Dimensions 6.88 in L x 2.38 in W Includes (1) M18 FUEL 1/2 in. Drill ), (2) M18 Redlithium XC5.0 battery, (1) M18 and M12 Multi-Voltage Charger, (1) Side Handle, (1)Case
UPC 045242637713

Packages

1 - UNIT - 1