Abbotsford
mil278020

MILWAUKEE TOOL 2780-20 M18 FUEL™ 4-1/2" / 5" Grinder, Paddle Switch No-Lock (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2780-20

Description

The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18 FUEL™ 4-1/2" / 5" Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ Brushless Motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC4.0 Battery Pack (not included) delivers up to 4X more run time and 20% more power. The grinder features REDLINK PLUS™ Intelligence, the most advanced system of cordless power tool electronics, for maximum performance.  The 18-volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee’s legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Battery Type M18 Color Red/Black
Handle Type Barrel UPC 045242309429

Packages

1 - UNIT - 1