Abbotsford
mil242920

MILWAUKEE TOOL 2429-20 M12™ Sub-Compact Band Saw (Tool Only)

Price $238.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2429-20

Description

The Milwaukee 2429-20 M12™ Sub-Compact Band Saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12™ Band Saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12™ Band Saw weighs only 6.75 lbs and 12” in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut through ¾” EMT in only 3 seconds, and will get over 150 cuts per charge with the M12™ REDLITHIUM™ XC High Capacity battery. With a 1-5/8” x 1-5/8” cut capacity and low vibration, the M12™ Band Saw performs clean cuts on the most common small diameter metal cutting applications. The M12™ Band Saw also features a dual-latching lower guard that covers the blade outside the active cutting area, addressing OSHA guarding requirements and making the tool suitable for one-handed use. The tool also includes a variable speed trigger, and LED light. Backed by Milwaukee’s® 5-year warranty the 2429-20 M12™ Band Saw Bare Tool comes equipped with (1) 18 TPI metal cutting blade. Battery and charger are sold separately with this model. The M12™ Sub-Compact Cordless band saw should be used only with Milwaukee® 48-39-0572 Sub-Compact Portable Band Saw Blades.


One-handed cuts: most compact size and lightest weight of any cordless band saw

PWRful motor: cuts 3/4 in. EMT in 3 seconds, up to 150 cuts per charge with the XC battery

1-5/8 in. cut capacity: for a wide range of applications

Meets OSHA guarding requirements: Suitable for one-handed use

LED light: highlights the cut line

BLD tension adjustment: adjustable blade tracking

Dual-actuation trigger: providing enhanced control and productivity

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Band Saw Type Cordless, Sub-Compact
Cutting Capacity 1-1/2 in Round, 1-5/8 in Rectangle Blade Size 27 x 0.02 x 1/2 in
Voltage Rating 12 V Battery Type M12 RedLithium XC
Strokes per Minute 280 Housing Material Metal,Plastic
Color Gray For Use With Milwaukee 48-39-0572 Sub-Compact Portable Band Saw Blades
Standards UL Listed, OSHA Compliant, IDEA Granular Category Code 2313 Application For Use With Milwaukee 48-39-0572 Sub-Compact Portable Band Saw Blades
UPC 045242262267

Packages

1 - UNIT - 1