![mil262120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458931745.jpg?preset=medium)
MILWAUKEE TOOL 2621-20 M18™ SAWZALL® Reciprocating Saw (Bare Tool)
Description
The M18™ SAWZALL® Reciprocating Saw delivers unmatched durability, speed, and run-time. The all metal gearing and REDLINK™ Intelligence provide ultimate performance and protection against jobsite conditions. The M18™ SAWZALL® Reciprocating Saw provides up to 30% faster cutting and 50% more run-time in key applications versus leading competitors. The slim front end design provides improved ergonomics, offering maximum comfort and control.
Specifications
Brand Name | Milwaukee | Sub Brand | M18™, Sawzall® |
Item Name | Reciprocating Saw | Type | Cordless, Fixed Shoe |
Blade Size | 1/2 in | Stroke Length | 1-1/8 in |
Strokes per Minute | 0 - 3000 | Cutting Type | Straight |
Battery Type | Lithium-Ion | Battery Capacity | 3 Ah |
Motor Speed | 3000 r/min | Voltage Rating | 18 VDC |
Housing Material | Metal/Plastic | Color | Red/Black |
Handle Type | Soft Grip, Anti-Vibration | Control Type | Variable Speed Trigger Switch |
Tool Length | 18 in | Tool Weight | 7.4 lb |
Standards | UL Listed, CSA Certified, ETL Listed | UPC | 045242333899 |
Packages
1 - UNIT - 1 |