![mil262521](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12355517.jpg?preset=medium)
MILWAUKEE TOOL 2625-21 M18™ HACKZALL® Recip Saw Kit
Description
M18™ SAWZALL® Reciprocating saw. 18 inch length, 1-1/8 inch stroke length. QUIK-LOK® universal blade clamp. Counter balance mechanism reduces vibration for more control and less fatigue. All metal gearing and gear case provide maximum durability.
Specifications
Brand Name | Milwaukee | Sub Brand | Hackzall® |
Item Name | Reciprocating Saw Kit | Type | Cordless, One-Handed |
Stroke Length | 3/4 in | Battery Type | M12 Redlithium XC |
Battery Capacity | 3 Ah | Voltage Rating | 18 V |
Housing Material | Metal,Plastic | Color | Gray |
Handle Type | Soft Grip | Includes | (2625-20) Hackzall M18 Cordless Lithium-Ion One-Handed Reciprocating Saw, (48-11-1828) M18 RedLithium XC Extended Capacity Battery, (48-59-1812) M18 and M12 Multi-Voltage Charger, Contactor Bag |
Standards | IDEA Granular Category Code: 2380 | Application | For Used with Hackzall and Sawzall Style Blades, for Wood, Metal and PVC |
UPC | 045242200580 |
Packages
1 - UNIT - 1 |