Abbotsford
Final sale
mil272020

MILWAUKEE TOOL 2720-20 M18 FUEL™ SAWZALL® Reciprocating Saw (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2720-20

Description

The M18 FUEL™ SAWZALL® Reciprocating Saw cuts faster than its corded counterparts and offers up to 2x more runtime and 5x longer tool life than competitive saws.The POWERSTATE™ brushless motor provides cutting power that has only been associated with corded tools. The M18™ REDLITHIUM™ XC4.0 Extended Capacity Battery Pack (not included) delivers up to 2X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw’s REDLINK PLUS™ Intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18-volt lithium-ion SAWZALL® features an adjustable shoe, integrated LED light, and a hang hook for convenient storage on the job.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™, Sawzall®
Item Name Reciprocating Saw Type Brushless, Cordless, Adjustable Shoe
Blade Size 1/2 in Stroke Length 1-1/8 in
Strokes per Minute 0 - 3000 Cutting Type Straight
Battery Type Lithium-Ion Battery Capacity 4 Ah
Voltage Rating 18 VDC Housing Material Metal
Color Red/Black Handle Type Soft Grip, Anti-Vibration, Ergonomic
Control Type Variable Speed Trigger Switch Tool Length 18-1/2 in
Tool Weight 7.4 lb Standards UL Listed, CSA Certified, ETL Listed
UPC 045242318421

Packages

1 - UNIT - 1