Abbotsford
mil49223329

MILWAUKEE TOOL 49-22-3329 Sawzall® Demolition Blade Set

Price $36.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-3329

Description

The Milwaukee 12 piece Sawzall blade set features an assortment of our most popular demolition blades for a broad range of professional applications. Milwaukee demolition blades are thicker for maximum durability and taller for straighter cuts. The set features The Ax for cutting nail embedded wood, The Wrecker for general purpose demolition cutting, and The Torch for metal cutting. The set also includes an innovative job site durable case for convenient blade storage.

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Demolition Blade Set Includes (2) 48-00-5701 6 in 8 TPI The Wrecker Demo GP Cutting Sawzall Blades, (2) 48-00-5021 6 in 5 TPI The Ax Demo Wood Cutting Sawzall Blades, (4) 48-00-5784 6 in 18 TPI The Torch Demo Metal Cutting Sawzall Blades, (2) 48-00-5026 9 in 5 TPI The Ax Demo Wood Cutting Sawzall Blades, (2) 48-00-5787 9 in 14 TPI The Torch Demo Metal Cutting Sawzall Blades
UPC 045242556335

Packages

1 - UNIT - 1