
MILWAUKEE TOOL 48-06-2860 33° Angle Drive Kit
Description
Reach floors or ceilings easily with this extension giving up to 30 inches of additional drilling reach. The superior transfer of power and torque allows drilling up to 2-9/16" diameter holes. This extension only works with the following models from Milwaukee: 1001-1, 1007-1, 1101-1, 1107-6, 1201-1, 1250-1 (Tool not included).
Specifications
Brand Name | Milwaukee | Sub Brand | MILWAUKEE |
Item Name | Drive Kit | Material | Steel |
Type | angle drill kit | Color | Silver |
Dimensions | 30 in L | For Use With | 1001-1, 1007-1, 1101-1, 1107-6, 1201-1, and 1250-1 Drills |
Includes | 33° Angle Extension Tube, Side Handle, Drive Shaft with Hex Sockets on Both Ends and (2) Clamping Collars | Application | For Drills 1001-1, 1007-1, 1101-1, 1107-6, 1201-1, And 1250-1 |
UPC | 045242088751 |
Packages
1 - UNIT - 1 |