
KLEIN TOOLS MBD00111 14 inch x 30 inch Counter Stool
Description
Counter Stool, Swivel Seat, Black. 14 inch diameter vinyl covered cushion with custom Klein Tools. Swivel base provides long lasting comfort. 30 inch high, chrome finished 18-guage tube steel legs with foot rest. Plastic glides protect your floor.
Specifications
Brand Name | Klein Tools | Item Name | Counter Stool |
Type | Swivel Seat | Width | 30 in |
Height | 14 in | Cushion Type | Vinyl Covered |
Material | 18 ga Tube Steel Leg | Color | Black |
Finish | Chrome Plated | Caster Type | Plastic Glides |
UPC | 092644822643 |
Packages
1 - UNIT - 1 |