
RACK-A-TIERS 24 inch Wire Tub
Description
The Wire Tub allows you to easily dispense and rewind wire. Don't waste a single foot of wire -- rewind it in the Wire Tub and get ready for installation!FEATURES:• 360 degree feed adjusts automatically for easy dispensing• 3-way adjustable center hub• Removable top plate has a handle for rewinding wire!• Large 24" diameter capacity
Specifications
Brand Name | Rack-A-Tiers | Item Name | Wire Tub Coil Dispenser |
Type | 360° Feed, 3-Way Adjustable Center Hub | Diameter | 24 in |
Height | 24 in | Width | 24 in |
Depth | 10 in | Includes | Removable Top Plate has a Handle for Rewinding Wire |
UPC | 625912184558 |
Packages
1 - UNIT - 1 |