![kln5240](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255238985.jpg?preset=medium)
KLEIN TOOLS 5240 Tradesman Pro™ Maintenance Tool Pouch
Description
Organize your tools to match your jobsite needs. Mix and match this Klein Tools small pouch with a padded tool belt. This pouch is great for quick maintenance jobs requiring just the essential tools.PRODUCT FEATURES:• Just enough pockets for your essential tools• Includes a tape thong• Tunnel loop fits 2 inch (51mm) belts• Easy grab and go styling keeps your basic tools right at hand
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Maintenance Pouch | Type | Small |
Material | Ballistic Polyester | Color | Black |
Dimensions | 10-1/4 in L x 5-1/2 in W x 1-1/2 in D | Special Features | Easy Grab and Go Styling |
For Use With | Belts | Includes | Tape Thong |
Application | Store Tools | UPC | 092644200205 |
Packages
1 - UNIT - 1 |