
KLEIN TOOLS 55917 Tradesman Pro™ Modular Drill Pouch with Belt Clip
Description
Use this drill pouch with Klein Tools Click Lock™ Modular System to build your own tool belt and storage system. Quick-release clip design on four styles of pouches allows for easy change from belt to wall rack. The Modular Piping Tool Pouch has four pockets and is constructed with 1680d ballistic weave for durability.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Modular Drill Pouch with Belt Clip | Type | 7-Pocket, 1-Row |
Material | 1680d Ballistic Weave | Color | Black/Gray/Orange |
Belt Width | Up to 2 in | Dimensions | 15.5 in L x 8 in W x 6 in H |
For Use With | Modular Tool Belt and Wall Rack | Includes | Click Lock Belt Clip |
Application | Tool Storage | UPC | 092644559174 |
Packages
1 - UNIT - 1 |