
KLEIN TOOLS 55913 Tradesman Pro Modular Parts Pouch with Belt Clip
Description
Use this parts and tool pouch with Klein Tools Click Lock™ Modular System to build your own tool belt and storage system. Quick-release clip design on four styles of pouches allows for easy change from belt to wall rack. The Modular Piping Tool Pouch has seven pockets and is constructed with 1680d ballistic weave for durability.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Modular Parts Pouch | Type | 7-Pocket |
Material | 1680D Ballistic Weave | Color | Black, Gray, Orange |
Belt Width | Up to 2 in | Dimensions | 11-1/8 in L x 8-5/8 in W x 6 in H |
Special Features | Click Lock™ Closure, Designed for use with Click Lock™ Modular System | For Use With | Modular Tool Belt and Wall Rack |
Includes | Click Lock™ Belt Clip | Application | For Tool Storage |
UPC | 092644559136 |
Packages
1 - UNIT - 1 |