Abbotsford
kln55453hsb

KLEIN TOOLS 55453HSB 48-Pocket Tradesman Pro Hacksaw Electricians Bag

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:55453HSB

Description

The Klein Tools Hacksaw Electrician's Bag has a unique pocket designed specificially for storing a hacksaw. This pocket has a protective plastic lining, so the hacksaw blade won't damage the bag, and it's top loading for easy access. 48 pockets inside and out provide plenty of storage options for all your tools.PRODUCT FEATURES:- Top-loading hacksaw pocket with protective plastic lining. - Fits standard hacksaws up to 16.5'' (419 mm) - 48 pockets for extreme tool storage. - Orange interior for easy tool visibility. - Tough, durable molded bottom can withstand cold conditions. - 1680d ballistic weave for durability - Shoulder strap and handles for easy carrying.

Specifications

Brand Name Klein Tools Item Name Electrician's Bag
Height 368 mm H Width 343 mm
Number of Pockets 48 Material Plastic
Includes Shoulder Strap UPC 926445545374

Packages

1 - UNIT - 1