![kln55482](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255248453.jpg?preset=medium)
KLEIN TOOLS 55482 17.25-inch 21 Pockets Tradesman Pro™ Tool Station Tool Bag Backpack
Description
The Klein Tools’ Tradesman Pro™ Tool Station Backpack has 21 pockets and a large interior for maximum tool storage. The front flap of the backpack unzips halfway for quick tool access or fully extends for workstation access. Made of water resistant 1680d ballistic weave material for durability. Illuminate your backpack interior with the removable hands-free Worklight (Cat. No. 56028) sold separately.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Tool Station Backpack | Type | Tool Backpack |
Height | 17-1/4 in | Width | 8-1/2 in |
Depth | 13-1/2 in | Number of Pockets | 21 |
Closure Type | Zipper | Material | 1680D Ballistic Weave |
Color | Black/Orange/Gray | Weight | 7.2 lb |
Includes | Side Elastic Pouch, Tape Measure Clip, Tape Thong | Standards | California Proposition 65 Compliant |
Application | Tool Carrying | UPC | 092644554827 |
Packages
1 - UNIT - 1 |