Abbotsford
kln44218

KLEIN TOOLS 44218 Cable Skinning Utility Knife with Replaceable Blade

Price $30.34 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44218

Description

Cable skinning is very damaging to blades, so protect your personal pocket knife and stop wasting time sharpening the blade. Klein's new folding Cable Skinning Utility Knife has a replaceable sheepsfoot blade. After a long session of cable skinning, just replace the blade and get back to work.PRODUCT FEATURES:• Heavy-duty sheepfoot blade is easily replaceable to eliminate the need for sharpening• Handle has rubberized grip and release lever for lockback mechanism• Replaceable 440A Stainless Steel blade is held securely by a captive screw• Thumb stud for easy opening• Pocket clip keeps knife readily available• Patent Pending


This folding utility knife features a heavy-duty hawkbill blade that is easily replaceable to eliminate the need for sharpening

Handle has rubberized grip and release lever for lockback mechanism

Replaceable blade is held securely by a captive screw

Thumb stud for easy opening and the pocket clip is easily accessible

Replacement blades sold separately: a 440A stainless steel blade (Cat. No. 44219) and a versatile, straight coping blade (Cat. No. 44138)

Specifications

Brand Name Klein Tools Item Name Utility Knife with Replaceable Blade
Type Foldable, Retractable, Interlock Blade Size 2-1/2 in L
Blade Material 440A Stainless Steel Overall Length 7-3/4 in
Handle Color Orange/Black Blade Type Sheepfoot
Closed Length 4-3/4 in Handle Length 4-3/4 in
Application For Cable Skinning UPC 092644442186

Packages

1 - UNIT - 1