![kln55559](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307209002.jpg?preset=medium)
KLEIN TOOLS 55559 Stand-up Zipper Bags, 7-Inch and 14-Inch, 2-Pack
Description
Easily access tools and small parts with the Klein Tools Stand-up Zipper Bags. This set includes a 14-Inch dark gray tool bag and a 7-Inch royal blue pouch for organizing tools by specific task. A carabiner is included with each zipper bag to easily attach to tool bags or tool belts (Not for human support).
Specifications
Brand Name | Klein Tools | Item Name | Stand-Up Bag |
Type | Stand-Up | Height | 4.5 in |
Width | 2 in | Depth | 14.500 in |
Closure Type | Nylon Zipper | Material | 1680d Ballistic Polyester, 2520d Ballistic Polyester Bottom |
Color | Black/Blue/Gray | Weight | 7.52 oz |
Includes | (1) 14 in L x 4-1/2 in H x 2 in W Stand-Up Zipper Bag, (1) 7 in L x 4-1/2 in H x 2 in W Stand-Up Zipper Bag | Standards | California Proposition 65 Warning |
Application | For Storage | UPC | 092644555596 |
Packages
1 - UNIT - 1 |