
RACK-A-TIERS 43707 25 Pocket Super Tray Tool Carrier, Small
Description
FEATURES & BENEFITS:• 14 exterior pockets (5 with hook & loop closures)• 14 interior compartmetns & pockets• 1 7"x5 1/2" twelve-compartment plastic tray• 1 large exterior zip-top pocket• 1 measuring tape clip• Includes shoulder strap
Specifications
Brand Name | Rack-A-Tiers | Item Name | Tool Carrier with Shoulder Strap |
Width | 17 in | Depth | 5-1/2 in |
Number of Pockets | 40 | Closure Type | Velcro, Zipper |
Material | Nylon | Color | Blue |
UPC | 625912437074 |
Packages
1 - UNIT - 1 |