Abbotsford
kln55428

KLEIN TOOLS 55428 Tradesman Pro Electrician's Tool Belt, Large

Price $162.75 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55428

Description

Removable pouches allow you to carry only the tools you need. Wide open pockets for tools, drills and spare parts. Padded belt with mesh interior is breathable and comfortable. Drill bit pocket, loop tape measure and hammer holders. Fits a 35-Inch to 39-Inch (889 mm to 991 mm) waist.PRODUCT FEATURES:- Removable pouches allow you to carry only the tools you need- Wide open pockets for tools, drills and spare parts- Padded belt with mesh interior is breathable and comfortable- Drill bit pocket, loop tape measure and hammer holders- Fits a 35-Inch to 39-Inch (889 mm to 991 mm) waist- Rugged leather belt ends- Handles for easy carrying- 1680d ballistic weave for durability- Attachments for suspenders


Fits a 35-Inch to 39-Inch (89 cm to 99 cm) waist

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Electrician's Tool Belt Type Large, 26-Pocket, Hammer Holder
Width 50.5 in Length 13.5 in
Webbing Material Leather For Use With Fits Belts up to 39 in
Application Tool Storage UPC 092644554285

Packages

1 - UNIT - 1