Abbotsford
kln58888

KLEIN TOOLS 58888 12-Pocket Tool Tote with Shoulder Strap

Price $162.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:58888

Description

The 15-Inch Tool Tote features 12 pockets to hold a variety of tools. Constructed of rugged, water-resistant, denier polyester, this go-to tote will withstand the harshest job sites. The shoulder pad is contoured, padded and slip-resistant for stress-free and hands-free portability. Drain holes in the molded bottom prevent any water retention. You'll be amazed at the number of tools and supplies this bag can carry.PRODUCT FEATURES:- Constructed of rugged 600 x 300 denier polyester to resist wear and tear - 5 interior pockets include 2 large collapsible end pockets and 3 medium sized pockets - 7 exterior multi-tool pockets for a variety of tools and mobile phone - Water-resistant to avoid the buildup of mold and mildew - 2-Inches (51 mm) wide, 900 pound-test polypropylene padded carrying handles with comfortable leather wrap - Zinc-coated rivets resist corrosion and provide reinforcement at the seams - Contoured, padded, slip-resistant shoulder strap for hands-free mobility - Durable molded bottom with drain holes to prevent water retention - Tools not included


Constructed of rugged 600 x 300 denier polyester to resist wear and tear

5 interior pockets include 2 large collapsible end pockets and 3 medium sized pockets

Water-resistant to avoid the buildup of mold and mildew

2-Inches (51 mm) wide, 900 pound-test polypropylene padded carrying handles with comfortable leather wrap

Zinc-coated rivets resist corrosion and provide reinforcement at the seams

Contoured, padded, slip-resistant shoulder strap for hands-free mobility

Specifications

Brand Name Klein Tools Item Name Tool Tote with Shoulder Strap
Type Tool Totes Outside Length 394 mm
Outside Width 191 mm Outside Height 254 mm
Material 600 x 300 Denier Polyester Color Black
Number of Pockets 12 Application Contoured, padded, slip resistant shoulder strap fro hands free mobility
UPC 092644588884

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought