Abbotsford
idi61959

IDEAL INDUSTRIES 61-959 SureTrace™ 959 Circuit Tracer Open/Closed with Clamp

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:61-959

Description

SureTrace™ circuit tracer comes with receiver with rotating display, inductive clamp and battery pack. Receiver display rotates automatically for easy viewing. Identifies breakers and fuses with CertainCircuit™ detection. “0-99” display of signal strength. Audible intensifies in tone/pitch.


Receiver display rotates automatically for easy viewing

Identifies breakers and fuses with CertainCircuit detection

Pinpoints open and shorts

Traces wires

0-99 display of signal strength

Audible indication intensifies in tone/pitch with signal strength

Works on energized or de-energized circuits (0-600V AC/DC)

Four sensitivity levels

Peak reading bar graph

2-year warranty

Specifications

Brand Name Ideal Sub Brand SureTrace™
Item Name Circuit Tracing Kit Type Open/Closed Circuit Tracer
Power Supply 600 VAC/VDC Display Type Rotating OLED
Battery Type AA Indicator Type Audible
For Use With Energized/Unenergized Lines Includes OLED Rotating Receiver, Transmitter, Inductive Clamp, Battery Pack, Test Lead Set, Hard Carrying Case
Standards CAT III 600V design Application For Identifies Breakers and Fuses
UPC 783250748440

Packages

1 - UNIT - 1