FLUKE ELECTRONICS CANADA LP 5065875 1000Amp Remote Display True RMS AC/DC Clamp Meter with iFlex
Description
Now one technician can do jobs that would otherwise require two people. Clamp the Fluke 381 around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings.The iFlex® Flexible Current Probe (included) expands the measurement range to 2500 A AC while providing increased display flexibility. With a cord that runs 6 feet, you can finally measure those tight spaces, awkward sized conductors and disorganized wires.
Specifications
Brand Name | Fluke | Item Name | Clamp Meter |
Type | AC/DC, True RMS | Jaw Capacity | 1-7/16 in |
Display | Backlit LCD | Resolution | 0.1 - 1 VAC/VDC, 0.1 A (AC/DC), 0.1 - 10 O, 0.1 Hz |
AC Voltage Range | 600 - 1000 VAC | DC Voltage Range | 600 - 1000 VDC |
Resistance | 600 O - 60 kO | Audible Continuity | Yes |
Data Hold | Yes | Counts | 6000 |
Battery Type | AA | Amperage Range | 999.9 A |
Frequency Range | 5 - 500 Hz | Accuracy | +/- 2% (AC/DC Amperage), +/- 1.5% (AC Voltage), +/- 1% (DC Voltage/Resistance), +/- 0.5% (Frequency) |
Dimensions | 277 mm L x 88 mm W x 43 mm H | Operating Temperature | -10 to 50 °C |
Environmental Conditions | < 90% RH Humidity, 2000 m Operating Altitude | Weight | 350 g |
Warranty | 3 yr | Includes | 18 in Flexible Current Probe, Test Leads, Batteries, Soft Carrying Case, Instructions |
Standards | ANSI/ISA S82.02.01:2004, CAN/CSA-C22.2 No. 61010-1-04, IEC/EN 61010-1:2001, 1000V CAT III, 600V CAT IV, CE Certified, N10140, TUV Listed | UPC | 095969537483 |
Packages
1 - UNIT - 1 |