![paspttester](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331978967.jpg?preset=medium)
PASS & SEYMOUR PTTESTER PlugTail™ Tester, Red
Description
FEATURES AND BENEFITS:• Ensures proper connections and power presence at both rough-in and device-out stages during P&S PlugTail Device installation. • Fast, easy identification of circuit connections.• Easy-to-see indicator lights. • Sturdy construction for long-term dependability. • Helps prevent call backs. • Ensures proper wiring.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Tester | Type | PlugTail |
Size | 1.68 L x 1.06 W x 3.93 H In | Indicator | Glow Lamp |
Color | Red | Dimensions | 1.68 in L x 1.06 in W x 3.93 in H |
Application | For Commercial use | UPC | 785007706703 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |