Abbotsford
flu62max

FLUKE ELECTRONICS CANADA LP 5065894 62 MAX Mini Infrared Thermometer

Price $260.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:5065894

Description

Fluke 62 Max Infrared Thermometer delivers single-laser targeting accuracyThe Fluke 62 MAX Infrared thermometer delivers many of the features of the Fluke 62 MAX+, but features a single laser and 10:1 distance to spot ratio. You can use the Fluke 62 MAX to perform non-contact temperature measurements on transformers, motors, pumps, panels, breakers, compressors, duct, steam lines, valves, and vents. It is small in size and extremely easy to use. The single laser helps you pinpoint the target for more accurate readings and makes it easier to measure temperatures in hard to reach areas. With its IP54 rating for dust and water resistance you can rely the Fluke 62 MAX to deliver accurate, repeatable temperature measurements, rain or shine, in even the dirtiest and dustiest industrial sites. And it’s rugged enough to take a 3-meter drop so no worries even if you work from a ladder.Other useful features:- High and low alarms for rapid detection of temperatures outside the limits- Powered by a single, standard AA battery.- Comes with a three-year warranty -30-- Withstands a 3 m (9.8 ft.) drop- Offers small, lightweight form factor to clip comfortably to your tool belt or belt loop, or easily fit in your tool box- Features a large, backlit display to make data easier to read, even in dark areas.- Displays Min/Max/Avg/Dif: the minimum, maximum or average temperature, or the difference between two measurements

Specifications

Brand Name Fluke Item Name Infrared Thermometer
Temperature Range -30 to 500 °C Accuracy +/- 1.5%, +/- 1.5 °C
Emissivity 0.1 - 1 Battery Type AA
Resolution 0.1 °C Distance to Spot Ratio 10:1
Laser Sighting Single Dot Display Type Backlit LCD
Spectral Response Yes Response Time < 500 Millisecond
Dimensions 6.88 x 3.34 x 2.95 in Includes Manual and Battery
Standards EN/IEC 61010-1: 2001, Laser Safety FDA and EN 60825-1 Class II UPC 009596962020

Packages

3 - UNIT - (3)