Abbotsford
flu233

FLUKE ELECTRONICS CANADA LP 3463576 233 Remote Display Digital Multimeter

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:3463576

Description

The Fluke 233 Digital Multimeter with its removable display gives you the flexibility to take measurements in hard to reach places or in areas with restricted access. You can be in two places at once and reduce the risk of arc flash by separating yourself from hazardous measurement situations. Just connect the meter to the test point and then place the display in a location up to 10 meters (33 ft.) away where you can see it. No more having to stretch into tight spots or hard to reach locations to take measurements. No more having to hold both the meter and the test leads to make a measurement. The Fluke 233 is ideal for any application where the measurement point is separated from controls or where you can't stay close to the meter during measurements due to hazards, moving machinery or in clean rooms. Plus, it features True RMS AC voltage and current for accurate measurements on non-linear signals.

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Multimeter Type Remote Display, True RMS, Digital
Display Type LCD Resolution 1 nF, 0.01 Hz
Voltage Range AC 0.1 mV - 1000 VAC Voltage Range DC 0.1 mV - 1000 VDC
Capacitance Range 1 nF - 9999 µF Resistance Range 0.1 O - 40 MO
Audible Continuity Yes Diode Test Yes
Temperature Range -40 to 400 °C Data Hold Yes
Counts 6000 Battery Type AA Alkaline
Dimensions 7.6 in L x 3.6 in W x 2.08 in H Voltage Accuracy DC +/- 0.25%
Voltage Accuracy AC +/- 1% Amperage Range AC 1 mA - 10 A
Amperage Accuracy AC +/- 1.5% Amperage Range DC 1 mA - 10 A
Amperage Accuracy DC +/- 1% Frequency Range 5 Hz - 50 kHz
Battery Life 400 hr Warranty 3 yr
Includes Test Leads, Alligator Clips, 80BK-A Temperature Probe, Manual, CD-ROM, Batteries Standards CAT IV 600V, CAT III 1000V
UPC 009596949661

Packages

1 - UNIT - 1