Abbotsford
flu375fc

FLUKE ELECTRONICS CANADA LP 5065976 375 FC True-RMS AC/DC Clamp Meter

Price $921.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:5065976

Description

The Fluke 375 FC is part of the Fluke Connect family of wireless test tools. Now you can: - Log and trend measurements to pinpoint intermittent faults - Transmit results wirelessly via Fluke Connect® Measurements app - Create and send reports right from the field - Stay safely away from the arc flash zone through Bluetooth connectivity to Apple and Android devices. Features: - Connect your meter to your smartphone with Fluke Connect Measurements - Read measurements on your phone at a safe distance, wearing less PPE while your meter takes all the risks - Record results directly to your phone and the Cloud - Capture intermittent faults while performing other tasks using the logging capabilities of the Fluke 375 FC - Create and share reports from the field via email, or converse in real-time with ShareLive™ video calls - Compatible with iFlex flexible current probe; use to expand the measurement range to 2500 A ac; provides access to large conductors in tight spaces - Compatible with TPAK magnetic hanging strap - Integrated VFD low pass filter for accurate motor drive measurements - Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it - CAT IV 600 V, CAT III 1000 V safety rating - Three-year warranty - Soft carrying case Measurement Capability: - 600 A ac and dc current measurement - 2500 A ac current measurement with (optional) iFlex flexible current probe - 1000 V ac and dc voltage measurement - True-rms voltage and current for accurate measurements on non-linear signals - Frequency measurement to 500 Hz with body jaw and iFlex - Resistance measurement to 60 k? with continuity detection - Min, max, average, and inrush recording to capture variations automatically - 500 mV dc measurement range to interface with other accessories - 1000 ?F capacitance measurement

Specifications

Brand Name Fluke Item Name Clamp Meter
Type True RMS, AC/DC Jaw Capacity 1-5/8 in
Display LCD Resolution 0.1 A (AC/DC), 0.1 mV (DC), 0.1 - 10 O, 0.1 - 1 µF, 0.1 Hz
AC Voltage Range 1000 VAC DC Voltage Range 1000 VDC
Capacitance 1 - 1000 µF Resistance 60 kO
Audible Continuity Yes Diode Test No
Data Hold Yes Counts 6000
Battery Type AA Alkaline Amperage Range 600 A
Frequency Range 5 - 500 Hz Accuracy +/- 2% (AC/DC Amperage), +/- 1.5% (AC Voltage), +/- 1% (DC Voltage/mV DC/Resistance), +/- 0.5% (Frequency), +/- 1% (Capacitance)
Dimensions 249 mm L x 85 mm W x 45 mm H Operating Temperature -10 to 50 °C
Environmental Conditions < 90% RH Operating Humidity, 3000 m Altitude Weight 395 g
Warranty 3 yr Includes Soft Carrying Case, TL75 Test Leads, (2) AA Alkaline Batteries, Coated Instruction Card, Safety Information Sheet
Standards IEC 61010-1, CAT III 1000 V/CAT IV 600 V, IEC 60529 Safety, KCC, FCC Approved, CE Marked, CSA Certified, TUV Listed Application For used to Capture Measurements Outside the Arc Flash Zone
UPC 009596979846

Packages

1 - UNIT - 1
Customers who bought this item also bought