Abbotsford
mil248820

MILWAUKEE TOOL 2488-20 M12 Soldering Iron (Tool Only)

Price $99.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2488-20

Description

The M12 Soldering Iron delivers fast application speeds by reaching operational temperature in under 18 seconds and maintaining an optimized temperature throughout the most demanding applications. The heat indicator utilizes REDLINK INTELLEGENCE to notify users when the tool is ready-to-use and safe-to-store, eliminating the guesswork. The 3-stop pivoting head provides unmatched access by allowing users the ability to adapt the tool for the application and solder in more confined spaces. The M12 Soldering Iron powered by REDLITHIUM battery technology delivers up to 40 minutes of run-time on a M12 Compact Battery Pack.


18 S heat up time

GRN LED indicates operating temperature reached

Red LED indicates tool is off and still hot

3-Stop pivoting head: delivers unmatched access

Tool-free tip change: easily switch between chisel and pointed tips

LED work light

Up to 40 minutes of run-time on M12™ compact battery pack (not included)

Part of the M12™ system, featuring 80+ tools

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Soldering Iron Type Lithium Ion
Tip Diameter 0.02 in Length 10.06 in
Material Rubber Color Black,Red
Temperature Range 750 °F Includes (1) Pointed Tip and (1) Chisel Tip
UPC 045242509973

Packages

1 - UNIT - 1
Customers who bought this item also bought