![ericat21](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12561782.jpg?preset=medium)
ERICO CAT21 CADDY® CABLECAT J-Hook
Description
J-hook, CADDY® cablecat, Pre-galvanized steel, Cost effective alternative to expensive cable tray, Galvanized finish on J-hooks provide smoother cable pull and greater corrosion resistance.
Specifications
Brand Name | nVent Caddy | Sub Brand | Pentair |
Item Name | Cablecat J-Hook | Type | Single-Sided |
Size | 1-5/16 in dia | Material | Steel |
Color/Finish | Pre-Galvanized | For Use With | CAT5 Cable |
Includes | Anchor Plug | Standards | cULus Listed |
Application | Datacom and Low Voltage, Electrical | UPC | 782856300151 |
Packages
1 - UNIT - 1 | 80 - UNIT - (80) | 640 - UNIT - 640 |