
ERICO CAT32 2" CADDY® CABLECAT J-Hook
Description
CADDY® cablecat J-hook, Pre-galvanized steel, Cost effective alternative to expensive cable tray, Provide smoother cable pull and greater corrosion resistance, cULus® Listed and complies with NEC® and TIA requirements for structured cabling systems.
Specifications
Brand Name | nVent Caddy | Sub Brand | Pentair |
Item Name | Cablecat J-Hook | Type | Single-Sided |
Size | 2 in dia | Material | Steel |
Color/Finish | Pre-Galvanized | For Use With | CAT5 Cable |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical |
UPC | 782856300144 |
Packages
1 - UNIT - 1 | 60 - UNIT - (60) | 480 - UNIT - 480 |