
RACK-A-TIERS RMW026BK Winnie Mags-26 lbs. Magnetic Cable Tie Mount (10 Pack)
Description
26 lbs Black Magnetic Cable Tie Mount features a permanent rare earth magnet. For securing a multitude of wires and cable with a tie wrap. For temporary or permanent installations.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Cable Tie Mount |
Type | Magnetic | Tensile Strength | 26 lb |
Color | Black | Packaging Quantity | 10/Pack |
Standards | ULC Listed | Application | For Securing Multitude of Wires and Cable with a Tie Wrap |
UPC | 625912814264 |
Packages
1 - UNIT - 1 |