
ABB 0.30 inch Ty-Rap Framing Channel Clamp
Description
Ty-Rap® mounting base for cable tie suited for heavy-duty applications. 1-1/2 and 1-5/8 channel size and installs with a push and twist. Smooth design protects cable insulation. Installs by tapping it into a drilled hole. Designed for both indoor and outdoor applications.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Mounting Base | Type | Heavy Duty, Framing Channel Clamp |
Material | Nylon/Polyamide 6/6 | Color | Black |
Temperature Rating | -40 to 85 °C | Width | 7.65 mm |
Mounting | Push | Application | Indoor and Outdoor use |
UPC | 786210715681 |
Packages
50 - UNIT - (50) | 250 - UNIT - 250 | 3500 - UNIT - 35000 |