
TECHSPAN MPNY10000C Cable Tie Mounting Pad, Black
Description
Easy insertion of cable ties lead-n-feature funnels cable ties into position and countersunk screw hole allows cable tie to easily pass over screw head. Saves positioning time with the 4 sided entry and center screw hole.
Specifications
Brand Name | Techspan | Item Name | Cable Tie Mounting Pad |
Length | 1.1 in | Material | Nylon 6/6 |
Color | Black | Temperature Rating | -40 to 185 °F |
Width | 1.1 in | Mounting | #6 Screw, Rubber Adhesive |
For Use With | Cable Ties Width up to 0.189 in | Packaging Quantity | 100/Pack |
Standards | cULus Listed, RoHS Compliant, UL 94V-2, REACH, PAHs | UPC | 776856164820 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |