
3M CANADA 7622-S-2 3M™ Cold Shrink QT-III Outdoor 2 Skirt Termination 7622-S-2
Description
3M™ Cold Shrink QT-III Outdoor Terminations offer easy installation and reliable performance when terminating indoor and outdoor medium voltage cable. The Hi-K stress control design delivers excellent BIL performance and lower surface stress, resulting in a more compact termination. The 3M™ Cold Shrink QT-III Outdoor 2 Skirt Termination7622-S-2 has a conductor size range for 5 kV: 4/0 AWG-400 kcmil, 8 kV: 3/0 AWG-300 kcmil and 15 kV: 2-4/0 AWG.
Specifications
Brand Name | 3M | Item Name | Cold Shrink Termination Kit |
Type | QT-III | Voltage Rating | 5 - 28 kV |
Conductor Size | 1, 1/0, 2, 2/0, 3/0, 4/0 AWG, 250, 300, 350, 400 kcmil | Material | Silicone Rubber |
Series/Model | 7620 Series | For Use With | 0.64 - 1.08 in Cable |
Includes | 3 Termination Per Kit | Standards | IEEE 48 Class I Approved |
Application | For Outdoor Applications | UPC | 054007421702 |
Packages
1 - UNIT - 1 |