
BURNDY GXW26C26 2/0-2/0 CU Burndy Ground Wet Connector, Copper
Description
Groove A; 1/0-2/0 Groove B; 1/0-2/0,1/2" Cu Rod.
Specifications
Brand Name | Burndy | Sub Brand | Groundwej™ |
Item Name | Breakaway Bolt | Type | GXW Series Breakaway Bolt |
Conductor Type | Copper Stranded, Solid | Conductor Size | 2/0-1/0 AWG |
Rod Size | 1/2 in | Material | Copper Alloy |
Series/Model | GXW Series | Finish | Unplated |
Dimensions | 1.8 in L x 2.8 in W | UPC | 781810146750 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |