Abbotsford
burgxw26c26

BURNDY GXW26C26 2/0-2/0 CU Burndy Ground Wet Connector, Copper

Price $325.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GXW26C26

Description

Groove A; 1/0-2/0 Groove B; 1/0-2/0,1/2" Cu Rod.

Specifications

Brand Name Burndy Sub Brand Groundwej™
Item Name Breakaway Bolt Type GXW Series Breakaway Bolt
Conductor Type Copper Stranded, Solid Conductor Size 2/0-1/0 AWG
Rod Size 1/2 in Material Copper Alloy
Series/Model GXW Series Finish Unplated
Dimensions 1.8 in L x 2.8 in W UPC 781810146750

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought