![tab60120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397380.jpg?preset=medium)
ABB 1/2 inch Aluminum One-Hole Lug Long Barrel
Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #2 AWG Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 42H, Die Color Code Pink
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 2 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Pink | Material | Aluminum |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210601205 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |