![burya28a5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297731781.jpg?preset=medium)
HUBBELL 4/0 AL, 1/2 inch Burndy Aluminum Compression Lug, 2 Hole w/o Inspection Window, Tin Plated
Description
Aluminum Compression Lug, 2 Hole w/o Inspection Window, 4/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Long Sleeve, Round/Sector Shaped |
Conductor Size | 4/0 AWG | Number of Holes | 2 |
Stud Size | 1/2 in | Overall Length | 5.19 in |
Color Code | White | Material | Aluminum |
Series/Model | YA-A | Voltage Rating | 600 - 35000 V |
Tongue Type | Straight | Finish | Tin-Plated |
Temperature Rating | 90 °C | For Use With | Aluminum and Copper Conductors |
Standards | UL 486A-486B Listed | Application | For Aluminum & Copper Conductors |
UPC | 781810754504 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |