Abbotsford
tab70cnt

ABB 70CNT Blackburn® Threadless Ground Rod Coupling Copper

Price $51.2209 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:70CNT

Description

Threadless coupling for standard copper bonded ground rods. For joining non-threaded, sectional, copper bonded, steel ground rods. Coupling is manufactured of a high-strength, corrosion resistant, silicone bronze.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Threadless Ground Rod Coupling Type Ground Rod Accessories
Material Copper Dimensions 3/4 in dia x 3 in L
Standards UL Listed Application For Joining Non-Threaded, Copper-Bonded Steel Ground Rods
UPC 783786097623

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought