
HUBBELL 250 AL, 1/2 inch Burndy Aluminum Compression Lug, 2 Hole w/o Inspection Window, Tin Plated
Description
Aluminum Compression Lug, 2 Hole w/o Inspection Window, 250 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Type | YA-A-TN | Conductor Size | 250 MCM |
Number of Holes | 1 | Overall Length | 5.28 in |
Material | Aluminum | Voltage Rating | 35,000 V |
Finish | Tin-Plated | Standards | UL 486A-486B |
Application | For Aluminum & Copper Conductors | UPC | 781810755006 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |