![burysp34t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/579364507.jpg?preset=medium)
BURNDY YSP34T 35kV Copper Burndy Compression Butt Splice, Tin Plated
Description
Uninsulated high voltage Cu -code compression splice, Tapered end, 500 kcmil, 600V-35KV, Tin plated, 20 Index.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Compression Splice Connector | Size | 3.86 IN Length X 1.68 IN Dimension B |
Voltage Rating | 600 - 35000 V | Conductor Size | 500 kcmil |
Overall Length | 3.86 in | Type | High Voltage |
Series/Model | YSP-T | Barrel Type | Long |
Strip Length | 1.68 in | Contact Material | Copper |
Connection Type | End | Color | Black |
Finish | Tin Plated | Temperature Rating | 90 °C |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Higher Voltage Applications From 5 kV Through 35 kV and Commercial Stranded Copper Conductors |
UPC | 781810001332 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |