×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
bures6r6r

BURNDY ES6R6R #6-6 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve

Price $3.0529 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ES6R6R

Description

RUN/COURSE TAP/DERIVATION ACSR:6(6-1),6 S.B.100%|8 S.B. 100/150% AL & CU: 6 SOL-6 STR. |6 SOL-6 STR. COLOR/COULEUR: A-BLUE, B-BLUE.

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Pre-Insulated Compression Sleeve Type ES Series Pre-Insulated Service Entrance Compression Connector
Conductor Size 6 AWG Length 2.78 in
Material Aluminum Series ES
Color Blue to Blue For Use With Al/Stranded-Cables
UPC 781810420393

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok