
HUBBELL 1 Conductor 2-600kcmil 1Hole 3/8 inch Burndy Universal Terminal Lug
Description
Aluminum Universal Terminal, 1 Hole, 2 AWG (Str)-600 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | KA-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 2 AWG Stranded - 600 kcmil |
Number of Bolt Holes | 1 | Material | High Strength Aluminum Alloy |
Number of Conductors | 1 | Bolt Size | 3/8 in |
Tongue Size | 1.72 in L x 0.44 in T | Finish | Electro-Tin Plated |
Dimensions | 3.19 in L x 1-1/2 in W x 1.56 in H | Standards | UL AL9CU Listed, CSA Certified, RoHS Compliant |
Application | For Aluminum And Copper Conductors | UPC | 781810370254 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |