
HUBBELL 6AWG-300Kcmil 5/16 inch Burndy Two Conductor Terminal Lug
Description
Aluminum Universal Terminal, 1 Hole, Two: 6 AWG (Str)-300 kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | K11A-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 6 AWG Stranded - 300 kcmil |
Material | High Strength Aluminum Alloy | Number of Conductors | 2 |
Bolt Size | 5/16 in | Tongue Size | 0.94 in L x 0.31 in T |
Temperature Rating | 194 | Finish | Electro-Tin Plated |
Dimensions | 3 in L x 1 in W x 2 in H | Standards | UL AL9CU Rated, CSA Certified, RoHS Compliant |
Application | For Aluminum And Copper Conductors | UPC | 781810370261 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |