×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabadr25

ABB 5/16 inch 250kcmil Blackburn Type ADR-ALCUL Single-Conductor, One-Hole Mount

Price $6.3686 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR25

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - single conductor, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 250 kcmil - 6 AWG Stranded
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 1 Finish Tin Plated
Standards UL File Number E9809 UPC 783786610105

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250 7500 - UNIT - 7500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok