×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabadr21

ABB 1/4 inch 2/0 Str Blackburn Type ADR-ALCUL Single-Conductor, One-Hole Mount

Price $3.0695 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR21

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - single conductor, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 2/0 AWG-14 AWG
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 1 Bolt Size 1/4 in
Finish Tin Plated Standards UL File Number E9809
UPC 783786610082

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250 4050 - UNIT = 40500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok