![ilspb2300](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799322.jpg?preset=medium)
ILSCO CANADA 3 inch ILSCO Aluminum Panelboard Lugs
Description
Aluminum multi-conductor panelboard connector, dual rated. Manufactured from high strength 6061-T6 aluminum alloy. Chamfered wire entry. Stacked design. Provides low contact resistance, ease of installation. Ensures reliability for copper or aluminum conductors. Suitable for use with either copper or aluminum conductors. Saves space and reduces installation time.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Panelboard Stack Lug | Type | 2 Port, Dual Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 300 kcmil - 6 AWG |
Number of Bolt Holes | 1 | Material | 6061-T6 Aluminum Alloy |
Number of Conductors | 2 | Bolt Size | 5/16 in |
Tongue Size | 1 in L x 1 in W x 5/16 in T | Tongue Type | Straight |
Voltage Rating | 2000 V | Mounting Hole Size | 0.328 in |
Temperature Rating | 90 °C | Finish | Electro-Tin Plated |
Color | Silver | Dimensions | 3 in L x 1 in W |
Standards | UL 486A, UL 486B, CSA Certified, RoHS Compliant | Application | Panelboard Lug |
UPC | 783669184204 |
Packages
3 - UNIT - (3) |