
BURNDY UGS350ULDB 12 AWG-350 In-Line Splice Reducer for Direct Burial
Description
In-Line Splice/Reducer For Direct Burial, 12 AWG - 350 kcmil, 5/16", Dual rated AL9CU for CU or AL.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Splicer/Reducer | Type | Inline, Underground |
Conductor Type | Aluminum and Copper | Conductor Size | 12 AWG - 350 kcmil |
Number of Bolt Holes | 2 | Material | EPDM Rubber Covered 6061-T6 Aluminum Connector |
Temperature Rating | 194 | Dimensions | 8-1/2 in L x 2.81 in H |
Standards | UL Listed, AL9CU Rated, CSA Certified, ROHS Compliant | Application | For Direct Burial |
UPC | 781810343807 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |