Abbotsford
burcl501

BURNDY CL501 14-4 AWG Solid or Stranded Copper Burndy Direct Burial Lay-In Lug Connector, Stainless Steel

Price $34.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:CL501

Description

Copper Lay-in Lug, 14-4 AWG, #10 Stud.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Connector Lug Type Open-Faced, Lay-In
Conductor Type Copper Conductor Size 14-4 AWG Solid/Stranded
Number of Bolt Holes 1 Material Copper
Bolt Size 1/4 in Tongue Size 0.47 in L x 0.38 in W x 0.15 in T
Mounting Hole Size 0.22 in Finish Unplated
Dimensions 1.13 in L x 0.38 in W x 0.85 in H Standards UL 467, cULus Listed, CSA Certified, RoHS Compliant
Application For Direct Burial Applications in Concrete or Earth, for Fast Lay-In of the Conductor without the Need for Cutting or Breaking UPC 781810276150

Packages

1 - UNIT - 1 100 - UNIT - 100