![burbibd3504](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143559136.jpg?preset=medium)
BURNDY BIBD3504 10 AWG-350 kcmil 4-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIBD, Multi-Port, Two Side |
Number of Ports | 4 | Conductor Size | 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250, 350 kcmil Run |
Material | Al6061-T6 Aluminum | Color/Finish | Clear Insulation |
Connection Type | Screw | Dimensions | 44 in L x 3 in W x 2.51 in H |
Mounting | Direct | Temperature Rating | 90 °C |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Indoor use, Copper or Stranded Aluminum |
UPC | 781810133453 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |