BURNDY BIBD45 14-4 AWG 5-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 5 Port, 2 Sided Entry, 14-4 AWG, Al/Cu Rated
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Multi-Tap Connector | Type | BIB |
Number of Ports | 5 | Conductor Size | 2.08 mm² |
Material | Aluminum | Connection Type | Screw |
Mounting | Direct | Temperature Rating | 90 °C |
UPC | 781810225684 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |